Specifications
- Capacity:3000 lbs.
- Description:Recycling pallet - wipes
- W×D×H:42×50×46"
Specifications
About this item
Vitacore Recycling Pallets provide a versatile and sustainable solution for collecting and transporting diverse customer materials. Designed for durability and efficiency, these pallets support responsible waste management, helping businesses reduce their environmental impact and promote circular economy practices.
- Delivers flat and easy to assemble once received
- Can hold up to 3000 lbs. worth of material
Vitacore Recycling Pallets offer an eco-conscious solution for businesses seeking efficient waste collection and material transportation. These durable, pallets are designed to support responsible recycling processes for a variety of materials, including plastics, textiles, and other recoverable goods. By integrating Vitacore pallets, companies can streamline their waste management systems, enhance operational efficiency, and contribute to environmental sustainability goals.
Ideal target market:
Manufacturing and industrial sectors
Cleanrooms and controlled environments
Warehousing and distribution centers
Laboratories, biotech, and pharmaceutical facilities
Businesses prioritizing sustainability and circular economy practices
With a focus on flexibility and long-term environmental benefits, Vitacore pallets are ideal for organizations looking to optimize recycling efforts while reducing their carbon footprint.