EasyClean® 360 Knitted Polyester Padded Isolator Cleaning Tool Covers
Catalog # 77609-762
Supplier: Berkshire
New Product
Specifications
- Description:EasyClean® 360 knitted polyester padded covers
- Dimensions:28×30 cm (11×12")
- Material:Knitted polyester
- Packed:5 pads/pack, 40 packs/case
- Cat. No.:77609-762
Specifications
About this item
The knitted polyester padded cover and rounded edges of the mop head ensure the tool does not scratch or damage surfaces.
- Made from Berkshire’s Choice® SuperSorb 100% continuous filament knitted polyester material
- Laundered and packaged in an ISO Class 4 cleanroom for superior fiber, particle, and residue performance
- Foam-free cushioned design ensures even surface coverage with reduced residues and contaminants
- Easy installation and secure fit on the mop head
- Recommended for use with the EasyClean® 360 Knitted Polyester Elastic Covers
- Compatible for use in ISO Class 3/EU Grade A environments after sterilizing
Efficient cleaning of compounding isolators, biological safety cabinets, laminar flow hoods, and other mini environments is critical to the quality and purity of compounded products. The knitted polyester padded cover and rounded edges of the mop head ensure the tool does not scratch or damage surfaces. The mop head, handles, and covers can be sterilized by autoclave or gamma irradiation.
Certifications: ISO class 3 - 8. Cleanroom class 1-100,000. EU Grade A/B/C/D. USP <797>, <800>.