Order Entry
United States
ContactUsLinkComponent
VWR® Benchtop Incubator Shaker
VWR® Benchtop Incubator Shaker
Catalog # 77578-756
Supplier:  VWR International
New Product
undefined
VWR® Benchtop Incubator Shaker
Catalog # 77578-756
Supplier:  VWR International
New Product

Specifications

  • Temperature range:
    Ambient 5...80 ℃
  • Max. Capacity:
    up to 5×1 L flask
  • Orbit:
    Ø 25 mm (1")
  • Power:
    745 W
  • Description:
    VWR® Benchtop incubator shaker
  • Environmentally Preferable:
  • Electrical:
    110 V AC±11 V/60 Hz
  • Ext. Dimensions:
    440×535×550 mm
  • Max. Load:
    5×1 L
  • Temperature Uniformity:
    ±0.5 ℃ (at 37 °C)
  • Display:
    LED
  • Int. W×D×H:
    392×330×365 mm
  • Platform W×D:
    350×300 mm
  • Temperature Accuracy at 37 (°C):
    ±0.1 ℃
  • Timer:
    0 - 99 h
  • Weight:
    50 kg
  • Cat. No.:
    77578-756
  • Speed range:
    30 - 300 rpm

Specifications

About this item

VWR® Benchtop incubator shaker has a compact, space saving footprint and advanced features for easy and reliable operation.

  • Convenient slide-out platform for easy sample loading
  • Precise temperature and speed control
  • Tempered glass door for clear sample viewing
  • Convenient LED display for easy parameter setting
  • Two year replacement warranty
  • Wide range of sample holders available

Compact incubator shaker conveniently fits into tight spaces with leftward swing door, suitable for all laboratory needs.

Ambient temperature: 5 ~ 40 °C
Ambient relative humidity: ≤80%
Flask clamps in standard package: 12×100 ml
Door opening direction: Rightward

Ordering information: Variety of accessories available, please order these separately.
Delivery: Supplied with platform (installed), power cord, instruction manual and 2 year replacement warranty.

Flask clamps

Product Information