Feces Tubes, with Special Feces Spoon
Catalog # 77589-124
Supplier: SARSTEDT INC
New Product
Specifications
- Cap type:Screw cap
- Ø:16.5 mm
- Color:Transparent
- Description:Feces tube, with special feces spoon
- Length:101 mm (excluding cap)
- Material:PP
- Cat. No.:77589-124
- Packaging:BAGA
- Cap color:Brown
Specifications
About this item
In order to meet the various requirements of hygienic collection, safe transportation and storage of diagnostic sample materials, SARSTEDT offers many high-quality products for collecting urine, stool, saliva, CSF and tissue samples.
- Material: PP
- Label: With paper label
- Design: With enclosed stirring rod
- Particularly liquid and odor-tight
- Secure screw cap for sending samples
- The particular design of the spoon in the tube enables centrifugation and collection of a supernatant without disturbing it when opening the tube
In order to hygienically collect stool samples, all collection vessels are fitted with integral spoons. Fecal collection tubes combined with a broad and sturdy scoop in the screw cap make sampling easy.