To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Ø:83.5 mm (opening)
- Volume:3 L
- Color:White
- Description:NFT urine collection container
- Length:243/246 mm (without/with cap)
- Material:PE
- Environmentally Preferable:
- Cat. No.:77589-090
- Packaging:CS
- Label type:Paper label
- Cap color:White
- Connection:Luer
- Closure type:Membrane PP screw cap
Specifications
About this item
In order to meet the various requirements of hygienic collection, safe transportation and storage of diagnostic sample materials, SARSTEDT offers many high-quality products for collecting urine, stool, saliva, CSF and tissue samples.
- Heightר: 243×83.5 mm
- Material: PE
- Application: Closed urine transfer into a Monovette® Urine
- Design: With integrated needle-free transfer unit
- Closure type: Screw cap
- Label language: German/English
- Label note: QR code links to multilingual handling instructions
- Completely needle-free sample collection and processing with the Urine Monovette®
- Large opening diameter (80 mm) and ergonomic recessed grips for secure handling
- Transparent viewing strip with graduations in 100 ml increments to easily determine the volume collected
- Product label with information on patient and collection period affixed
- Additional self-adhesive label for the urine container available separately
The NFT system with Urine Monovette®, NFT urine cup and NFT urine collection container ensures hygienic working conditions during the entire sample collection process. With the Urine Monovette® and the enclosed suction tip, you can carry out the transfer process without a needle, even if the filling volume is very small. A separate transfer unit (as in vacuum systems) is not needed. Needle-free collection function minimizes the risk of injury for personnel and patient. After collection, the components of the NFT system do not need to be disposed of separately in needle-proof containers - saving time and money compared with products with an integrated needle.