Blood Gas Capillaries
Catalog # 77587-416
Supplier: SARSTEDT INC
New Product
Specifications
- Ø:2.3 mm
- Volume:175 µl
- Description:Blood gas capillaries with calcium-balanced lithium heparin preparation
- Length:100 mm
- Material:PET
- Cat. No.:77587-416
- Packaging:Container
Specifications
About this item
For small sample volumes and optimal instrument compatibility, plastic blood gas capillaries are available in a variety of sizes and volumes.
- For capillary blood gas analysis with range of volumes
- Preparation: Calcium-balanced lithium heparin in droplet form as a spray dose; 80 IU heparin/ml blood
- Calcium (Ca²⁺) balanced heparin is also suitable for determining electrolytes
- Low gas permeable PET is flexible and robust
Blood gas capillaries provide reliable measurement results with a special calcium-balanced heparin coating. Break-resistant PET plastic ensures maximum safety during collection. The special surface treatment enables quick filling of the capillary, making sample collection easier and reducing the risk of coagulation.