About this item
In order to meet the various requirements of hygienic collection, safe transportation and storage of diagnostic sample materials, SARSTEDT offers many high-quality products for collecting urine, stool, saliva, CSF and tissue samples.
- Material: PET
- Preparation: Boric acid
- Closure: Membrane cap
- Purity: Sterile
- Base shape: Round base
- Hygiene and convenience for patients and users
- Developed for microbiological tests
- Effective stabilization at room temperature for up to 48 hours
Stabilizes microorganisms immediately after sample collection for up to 48 hours. The bacteriostatic effect of boric acid on the most important causes of urinary tract infections has been proven. Urine collection and transportation of the sample in a single container.
The SARSTEDT V-Monovette® Urine evacuated system provides for hygienic urine collection, transfer, testing, and transport. V-Monovette® Urine evacuated tubes are available in a range of sizes from 4 to 10 ml with a round or conical base. Options with a boric acid stabilizer serve to maintain bacterial viability until analysis.
For a closed transfer into V-Monovette® Urine tubes, urine can be initially collected into a corresponding 100 ml urine cup with integrated sampling port. The sampling port needle is deeply recessed in the cap for improved safety and handling, and the cup is made from durable, highly transparent polypropylene. Alternatively, urine can be collected into any specimen cup and transferred into V-Monovette® Urine tubes via a transfer straw.