Order Entry
Puerto Rico
ContactUsLinkComponent
End-to-end Capillaries
End-to-end Capillaries
Catalog # 77587-414
Supplier:  SARSTEDT INC
New Product
undefined
End-to-end Capillaries
Catalog # 77587-414
Supplier:  SARSTEDT INC
Supplier Number:  19.447.001
New Product

Specifications

  • Ø:
    1.28 mm
  • Volume:
    20 µl
  • Color:
    Transparent
  • Description:
    End-to-end capillaries, K2 EDTA
  • Length:
    29 mm
  • Cat. No.:
    77587-414

Specifications

About this item

Capillary blood collection facilitates diagnostics with a small volume of blood. SARSTEDT offers innovative solutions for all patient groups.

  • Material: Glass
  • Volumes: 10 and 20 µl
  • Preparations: Ammonium heparin, EDTA

Simple and safe capillary blood collection.

Capillary holder

Product Information