Order Entry
Puerto Rico
ContactUsLinkComponent
Dilution Vials for Coulter Counter Analyzer
Dilution Vials for Coulter Counter Analyzer
Catalog # 77589-034
Supplier:  SARSTEDT INC
New Product
undefined
Dilution Vials for Coulter Counter Analyzer
Catalog # 77589-034
Supplier:  SARSTEDT INC
Supplier Number:  73.650.500
New Product

Specifications

  • Description:
    Dilution vial for coulter counter analyzer, Lengthר: 60×34 mm
  • Material:
    Polystyrene
  • Cat. No.:
    77589-034
  • Packaging:
    250 pieces/bag

Specifications

About this item

The high quality of blood samples collected with the S-Monovette® blood collection system is due to the gentle aspiration technique. It has been proven to significantly reduce hemolysis rates compared to vacuum systems. As a result, erythrocytes remain intact and blood collection does not have to be repeated as often.

  • Crystal-clear material (PS)
  • With graduations
  • Suitable for Coulter, Hycell
  • Parallel surfaces
  • Material: PS

Due to the gentle aspiration technique, the S-Monovette® blood collection system is suitable for all vein conditions, from young to old. It offers optimal sample quality and the best results thanks to the revolutionary blood collection system.

This also includes a well-designed, environmentally friendly packaging concept to reduce waste and a ready-to-use system for our needles. All needles can be used straight out of the packaging and allow users to work quickly - there is no assembly required as the needles are available exclusively with integrated holders.

Diameter of opening: 12 mm
Closure material: Low Density Polyethylene (LDPE)

In addition to a premium blood collection system, we support customers in their everyday work with a pre-analytical consulting group. A global team of experts is available for any pre-analytical questions, areas needing improvement, or product training.