To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
- Ø:8 mm
- Description:Collection tip for Urine Monovette®
- Length:76 mm
- Environmentally Preferable:
- Cat. No.:77587-322
- Packaging:BAGA
- Application:Urine transfer into Monovette®
- Connection:Female Luer lock
In order to meet the various requirements of hygienic collection, safe transportation and storage of diagnostic sample materials, this range offers many products for collecting urine, stool, saliva, CSF and tissue samples.
- Material: PP
- Length of suction tube: 76 mm
- Ø: 8 mm
- Ideal diameter for optimal sample integrity
- Easily visible on a light background
- Hygienic urine collection with the Urine Monovette®
The Urine Monovette® enables hygienic, needle-free sample collection from urine containers and urine drainage systems. Subsequently, a urine analysis with commercially available test strips can be carried out directly in the filled Urine Monovette®. If necessary, the Urine Monovette® is also suitable for collecting sediment in centrifuges and for further urine analysis in fully automated urine analysis systems. The Urine Monovette® can also be used as a transport container as per P650 of the ADR and IATA.