Order Entry
United States
ContactUsLinkComponent
Slide Drying Hotplate, Slimline
Slide Drying Hotplate, Slimline
  77578-310
 :  StatLab
New Product
undefined
Slide Drying Hotplate, Slimline
  77578-310
 :  StatLab
 :  SI-SDH-SLIM
New Product
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

 

  • Dimensions:
    450W×183D×85.5H mm
  • Environmentally Preferable:
  • Weight:
    2.2 kg
  • Cat. No.:
    77578-310

 

 

The StatLab slimline slide drying hotplate is designed to efficiently dry slides through the use of heated air radiating from a hotplate beneath the slides.

  • Variable digital temperature control
  • Ultra-fast heating system for rapid warm up
  • Movable rails
  • Anti-microbial powder coat finish
  • Memory function for desired temperature at start-up, integrated circuit breakers

An ultra-fast heating system ensures rapid warm up, and digital controls provide temperature accuracy. Microscope slides are supported on four movable rails which allow heated air to pass beneath the slides to accellerate drying, while slides sit at a sloped angle to encourage water drain off.

The rails can be removed from the instrument so that slides can be placed directly on the heated surface when required.

 : An optional stainless steel lid (sold separately) is available which can be used to further reduce drying times and efficiency.