Order Entry
Puerto Rico
ContactUsLinkComponent
Silica gel, Pore size: 150 Å 0.075-0.250 mm for chromatography
Silica gel, Pore size: 150 Å 0.075-0.250 mm for chromatography
New Product
Certificates
Silica gel, Pore size: 150 Å 0.075-0.250 mm for chromatography
New Product

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • Appearance:
    White Granular powder
  • Particle size:
    ≤7.5 % > 60 Mesh
  • Specific surface area:
    275 to 375 m²/g (BET)
  • Pore volume:
    0.95 to 1.3 ml/g (N2)
  • Volatiles:
    ≤8.0 % (160°C)

Specification Test Results

Frequently Bought Together