Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
 

Sample Containers

Sample Containers
 
Sample Containers

 

 

These sample containers are great for laboratory and quality control work. The wide diameter means they are easy to use. They are made from chemically resistant PP with a lid made from HDPE that conforms to FDA CFR 177.1520.

  • Manufactured from controlled environment within factory
  • The containers are supplied with the lid screwed on for extra cleanliness
  • Sold in boxes and are great value

The sample bottles are available in two handy sizes: 50 ml sample container is powder-tight without graduations and water tight and 100 ml sample container is powder-tight only with graduation marks for every 20 ml.

Recommended storage conditions: Dry and ambient temperature
Label area: 50×25 mm

Product Family Options

 

  • Capacity
    Height
    Cap color
    Weight
    Ø int.
    Color
    Fill volume
    Sterility
     
     
  • 50 ml
    59 mm (Height with lid)
    55 mm (Body height)
    Red
    12 g
    43 mm (Neck)
    39 mm (Base)
    Translucent
    Nominal volume: 50 ml
    Brimful volume: 70 ml
    Non sterile
     
     : 8131A-50
  • 100 ml
    76 mm (Height with lid)
    72 mm (Body height)
    Red
    14 g
    56 mm (Neck)
    43 mm (Base)
    Translucent
    Nominal volume: 100 ml
    Brimful volume: 145 ml
    Non sterile
     
     : 8131A-100
  • 100 ml
    76 mm (Height with lid)
    72 mm (Body height)
    Red
    14 g
    56 mm (Neck)
    43 mm (Base)
    Translucent
    Nominal volume: 100 ml
    Brimful volume: 145 ml
    Non sterile
       
       
    Case of 280
    Case of 280 - $82.88
    $82.88
    Case of 280
       $82.88

     : 8131A-100
     
    New Product
    New Product
  • 50 ml
    59 mm (Height with lid)
    55 mm (Body height)
    Red
    12 g
    43 mm (Neck)
    39 mm (Base)
    Translucent
    Nominal volume: 50 ml
    Brimful volume: 70 ml
    Non sterile
       
       
    Case of 384
    Case of 384 - $84.77
    $84.77
    Case of 384
       $84.77

     : 8131A-50
     
    New Product
    New Product