Order Entry
Puerto Rico
ContactUsLinkComponent
SteriPlast® Detectable Spoons, Curved, Long Handle, Blue
SteriPlast® Detectable Spoons, Curved, Long Handle, Blue
Catalog # 77581-260
Supplier:  BURKLE INC
New Product
undefined
SteriPlast® Detectable Spoons, Curved, Long Handle, Blue
Catalog # 77581-260
Supplier:  BURKLE INC
Supplier Number:  5378-5012
New Product

Specifications

  • Capacity:
    10 ml
  • Cat. No.:
    77581-260

Specifications

About this item

The spoon with curved spoon bowl is suitable for a wide range of different media including powders, granulates, pastes and liquids. The angled spoon shape is also good for reaching into the corners of a container. The long handle of the plastic spoon makes it possible to empty residue from large containers easily and can also reach into places that are hard to reach such as jerrycans with narrow necks.

  • PS detectable
  • Individually packaged and sterilized, for single use
  • With curved spoon form, handle length 300 mm
  • Can be detected by color scanners, metal detectors or X-rays
  • Can be used as part of HACCP/IFS/BRC foreign object management
  • Clean room manufactured (clean room class seven)

The sampling spoon can be used in pharmaceutical applications, in the chemical industry and for food and cosmetics.

Certifications: Complies with EU food requirements and FDA regulations.