Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
SteriPlast® Scraper, Detectable

SteriPlast® Scraper, Detectable

Scrapper detectable with ~80 mm wiping area, 200 mm
Catalog # 77581-236
Supplier:   BURKLE INC
Supplier #:  5378-2030
SteriPlast® Scraper, Detectable
Catalog # 77581-236
Supplier:  BURKLE INC
SteriPlast® Scraper, Detectable
SteriPlast® Scraper, Detectable

Scrapper detectable with ~80 mm wiping area, 200 mm

Price
$51.04
Log in for availability
Pack of 10
Product Details & Documents

PS, blue. This scraper is not only colored blue but also has a special additive in the material that makes it visible to metal detectors or X rays. The product can therefore be rejected with standard systems for checking for foreign objects.

  • Disposable
  • Sturdy and convenient
  • Produced in a class seven cleanroom (10000)
  • Individually packaged and then sterilized by gamma rays
  • Can be detected by color scanners, metal detectors or X-rays

Suitable for scraping off, smoothing or cleaning as well as removing residue.

Specifications
  • Description:
    Scrapper detectable with ~80 mm wiping area
  • Length:
    200 mm