Order Entry
Puerto Rico
ContactUsLinkComponent
SteriPlast® Ladles, Long Handle, Detectable
SteriPlast® Ladles, Long Handle, Detectable
Catalog # 77581-266
Supplier:  BURKLE INC
New Product
undefined
SteriPlast® Ladles, Long Handle, Detectable
Catalog # 77581-266
Supplier:  BURKLE INC
Supplier Number:  5378-5024
New Product

Specifications

  • Sterility:
    Sterile
  • Capacity:
    30 ml
  • Color:
    Blue
  • Cat. No.:
    77581-266

Specifications

About this item

The ladle is suitable for taking samples of liquids and viscous media as well as powders and granulates. The ladle has a very smooth bottom and rounded corners. This makes it possible to reach into any corner of a container or to take medium directly from the bottom of the container. A long handle with indentations for fingers ensures a firm hold and precise work.

  • PS detectable
  • Individually packaged and sterilized, for single use
  • Reaches into every corner, handle length 300 mm
  • Can be detected by color scanners, metal detectors or X-rays
  • Can be used as part of HACCP/IFS/BRC foreign object management
  • Clean room manufactured (clean room class seven)

The disposable ladle can be used in the pharmaceutical industry, chemistry and cosmetics and the food and animal feed industries.

Certifications: Complies with EU food requirements and FDA regulations.