Order Entry
Puerto Rico
ContactUsLinkComponent
LaboPlast® / SteriPlast® Disposable Funnel for Powders
LaboPlast® / SteriPlast® Disposable Funnel for Powders
Catalog # 77581-270
Supplier:  BURKLE INC
New Product
   Low Manufacturing Impact
undefined
LaboPlast® / SteriPlast® Disposable Funnel for Powders
Catalog # 77581-270
Supplier:  BURKLE INC
Supplier Number:  5378-6008
New Product
   Low Manufacturing Impact

Specifications

  • Description:
    PS, sterile, detectable with funnel outer Ø 100 mm, blue
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Cat. No.:
    77581-270
  • Stem O.D.:
    25 mm
  • Environmental Certification:
    ISO 14001 Certificate

Specifications

About this item

The disposable powder funnel has a short, wide discharge and is suitable for transferring powdered samples and materials, granulates and suspensions as well as other liquids.

  • For easy and reliable transferrinG
  • Wide opening prevents clogging
  • Suitable for use in laboratories and clean rooms or for sampling
  • Clean room manufactured (clean room class seven)
  • Individually packaged and optionally sterilized

The wide opening of the disposable powder funnel prevents the powder or granulates from clogging while dispensing. That makes this practical and hygienic pouring aid a helpful accessory for sampling or in laboratories. In combination with a filter paper the disposable funnel is also well suited for filtering.

The sturdy disposable funnel for powdered substances is ideal for use in laboratories and clean rooms or for sampling. It can be used in pharmaceuticals, chemistry and cosmetics and the food and animal feed industries, as well as all areas where special purity is important.

Certifications: Complies with EU food requirements and FDA regulations.
Packaging: Ten pieces per pack, individually packaged.