Order Entry
Puerto Rico
ContactUsLinkComponent
1-Propanol, meets analytical specification of Ph.Eur.
Irritant
Corrosive
Flammable
1-Propanol, meets analytical specification of Ph.Eur.
New Product
Certificates
Irritant
Corrosive
Flammable
1-Propanol, meets analytical specification of Ph.Eur.
New Product

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • Appearance:
    Clear colorless Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.3840 to 1.3870 (20°C, 589 nm)
  • Water:
    ≤0.2 %
  • Boiling point:
    96 to 98°C (760 mmHg)
  • GC:
    ≥99.7 %
  • UV:
    at 230 nm A: ≤0.300
  • Non-volatile matter:
    ≤0.004 %
  • Related substances:
    ≤0.1 % (Any impurity)
  • Acidity/alkalinity:
    Passes test
  • Reducing substances:
    Passes test

Specification Test Results