Tablet and Capsule Sampler
Tablet and capsule sampler, Stainless steel, 1 m
Catalog # 77576-388
Supplier: SAMPLING SYSTEMS LTD
Supplier #: 4010B-01
Jump to:
Product Details & Documents
Our tablet sampler is design to take a cross sectional sample of tablets and capsules in a container. Its is designed to take samples at 5 points through the container. A handy handle makes it easy to manoeuvre and operate the sampler.
- Made from quality 316L stainless steel
- The sampler body is then electropolished afterwards to give a clean bright polish finish
- As standard it is available in 1 m length
Put the sampler into the container before its is filled. When filled the sampler will automatically take samples from various levels throughout the container. After removing the sampler the end can be lowered to release the capsule and tablets.
Specifications
- Description:Tablet and capsule sampler
- Length:1 m
- Material:Stainless steel



