Order Entry
United States
ContactUsLinkComponent
 
Digital Tissue Water Bath
  77578-322
 :  StatLab
New Product
undefined
Digital Tissue Water Bath
  77578-322
 :  StatLab
 :  SI-TWB-RND
New Product
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

 

  • Description:
    Digital tissue water bath
  • Environmentally Preferable:
  • Weight:
    10 kg (22 lbs.)
  • Cat. No.:
    77578-322

 

 

Digital tissue water bath incorporates an innovative digital control that accurately maintains water temperature and allows tissue sections to be efficiently flattened prior to being picked up with a microscope slide.

  • Convenient slide drying area at rear of the bath
  • Small footprint
  • Ultra-fast heating syste
  • Anti-microbial powder coat finish

It also incorporates an extra deep 90 mm bowl to allow slides to be fully dipped at an angle without touching the bottom. A generous space surrounds the bowl to allow users to rest their hands when floating sections.

Enhanced safety features include recessed controls, an over-temperature thermal cut out and integrated circuit breakers.

Dimension (W×D×H): 295×370×135 mm.

Lid