Order Entry
Puerto Rico
ContactUsLinkComponent
Corning® Stripettor® Pro Pipette Controller
Corning® Stripettor® Pro Pipette Controller
Catalog # 77575-370
Supplier:  Corning
New Product
undefined
Corning® Stripettor® Pro Pipette Controller
Catalog # 77575-370
Supplier:  Corning
Supplier Number:  4999
New Product

Specifications

  • Description:
    Corning® Stripettor® Pro pipette controller
  • Cat. No.:
    77575-370
  • For use with:
    Glass and plastic serological pipettes from 0.5 to 100 ml

Specifications

About this item

This light, ergonomic, motorized pipet controller is designed for use with glass and plastic serological pipets from 0.5 to 100 ml.

  • Conveniently positioned switches change operating modes and speeds quickly to handle different liquid volumes and various viscosities
  • Aspirating and dispensing speed is controlled through the finger triggers
  • When fully charged, the battery enables up to 6 hours of continuous use
  • LCD display for continuous visualization of speed, modes, and battery status
  • The speed can be set to one of 3 values for both HIGH and LOW value
Delivery: Supplied with a universal power supply, 0.2 μm PTFE filter, a wall hanger and a charging stand.