Order Entry
Puerto Rico
ContactUsLinkComponent
VWR® Benchtop Orbital Shakers
VWR® Benchtop Orbital Shakers
Supplier:  VWR International
New Product
Certificates
undefined
VWR® Benchtop Orbital Shakers
Supplier:  VWR International
New Product

Specifications

  • Catalog No:
  • 77591-856
  • 77591-858
  • 77591-860
  • Model:
  • 77591-856
  • 77591-858
  • 77591-860
  • Speed:
  • 30 - 300 rpm
  • 50 - 450 rpm
  • 150 - 1000 rpm
  • Speed accuracy:
  • ±2%
  • ±1 rpm (at ≤100 rpm), ±1% (at >100 rpm)
  • ±1% (at ≤299 rpm), ±2% (at >299 rpm)
  • Max. Load:
  • 2.5 kg (5.5 lbs.)
  • 4.5 kg (9.9 lbs.)
  • 4 kg (8.8 lbs.)
  • Power:
  • 8.5 W
  • 40 W
  • 72 W
  • Weight:
  • 12.5 kg (27.6 lbs.)
  • 15 kg (33.1 lbs.)
  • 15 kg (33.1 lbs.)
  • Electrical:
  • 110 V, 60 Hz
  • 110 V, 60 Hz
  • 110 V, 60 Hz
  • Display:
  • LCD
  • LED
  • LED
  • Platform Dimensions:
  • 307×267 mm (12.1×10.5")
  • 310×284 mm (12.2×11.2")
  • 275×235 mm (10.8×9.3")
  • Capacity:
  • Upto 4×1 L flasks
  • Upto 1×5 L flask
  • 4×microplates
  • Timer:
  • 0 - 99 h 59 min
  • 0 - 99 h 59 min
  • 0 - 99 h 59 min
  • Operating Temperature Range:
  • 5...40 °C
  • 5...40 °C
  • 5...40 °C

Specifications

Related Information

Holder

Product Information