Tuttnauer 2540ET Benchtop Autoclave with Closed Door Drying
77591-716
New Product
- Cat. No.:77591-716
- Electrical:120 V, 50 - 60 Hz
- Chamber volume:21 L
- External dimensions:18×17.7×23.8"
- No. of trays:4
- Chamber dimensions:10×18"
Digital display sterilizers are ideal for sterilizing wrapped and unwrapped solid, hollow, or porous loads.
- Plug and play - no plumbing required and no need to connect to building utilities
- Closed Door Drying
- Internal memory - storing up to 500 cycles
- Cycle programs for wrapped and unwrapped instruments, wrapped pouches and small loads
- Connectivity: USB port (×2), Wifi compatibility, ethernet port (×1)
- 3 year-warranty
- 5 to 6 week lead time
- Wastewater tank: 3.75 L
This 21 L tabletop autoclave boasts the simplicity and fundamentals needed for everyday sterilization. This plug-and-play unit requires no dedicated connections for installation, simply a power source. All units require the reservoir to be filled with mineral-free water and come with 4 trays. An optional thermal printer is available. Ideal for sterilizing glassware, wrapped instruments, and unwrapped instruments.
: CE certified.
: Stainless steel wire baskets and containers available for all autoclave models (sold separately). Optional printer available (sold separately).