VEE GEE Serological Pipette, Wide Tip
Catalog # 76546-036
Supplier: Heathrow Scientific
Specifications
- Graduation Interval:0.5 ml
- Capacity:10 ml
- Dimensions:0.1×13.8"
- Cat. No.:76546-036
- Color code:Orange
- Tolerance:0.2 ml
Specifications
About this item
Our wide tip serological pipettes are meticulously manufactured for tolerances and accuracy in order to ensure pinpoint precision for all of your liquid handling needs.
- Made out of high-quality borosilicate glass
- Wide range of sizes to choose from
- Reusable
- Color-coded with permanent enamel markings
- Calibrated to deliver
These serological pipettes are made out of high-quality borosilicate glass and feature a wide tip opening that facilitates a rapid fill and drain of viscous liquids. These pipettes also have graduation markings and color-coded bands that are permanently enameled to the glass which allows for quick identification of different volume ranges.
Certifications: Meets ASTM specifications and standards.
Delivery: Comes in packs of 12.