Order Entry
Puerto Rico
ContactUsLinkComponent
 
 
 
 
Xylene (mixture of isomers) with ethylbenzene 99%, AcroSeal® for biochemistry, for histology
New Product
 
 
 
 
Xylene (mixture of isomers) with ethylbenzene 99%, AcroSeal® for biochemistry, for histology
New Product

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

 

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4950 to 1.4990 (20°C, 589 nm)
  • Water:
    ≤0.05 %
  • GC:
    ≥98.5 % Mixture of isomers + Ethylbenzene
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.002 %
  • Acidity/alkalinity:
    ≤0.00025 meq/g
  • Aluminium (Al):
    ≤0.5 ppm
  • Cadmium (Cd):
    ≤0.1 ppm
  • Chromium (Cr):
    ≤0.05 ppm
  • Cobalt (Co):
    ≤0.1 ppm
  • Copper (Cu):
    ≤0.05 ppm
  • Iron (Fe):
    ≤0.2 ppm
  • Nickel (Ni):
    ≤0.05 ppm
  • Heavy metals (as Pb):
    ≤5 ppm
  • Sulfur compounds (as S):
    ≤0.003 %