Set of 12 Drilled Balls
Catalog # 470344-120
Supplier: Wards
Specifications
- Description:Drilled ball set in plastic case
- Dimensions:10×4×2 in.
- Cat. No.:470344-120
- Weight:2 lbs
Specifications
About this item
Multi-purpose drilled ball set ideal for pendulum experiments but can be used to meet a variety of lab needs.
- Balls are 25 mm in diameter
- Each ball has a 3 mm diameter hole
Contains two balls each of wood, aluminium, steel, cork, brass and lead.