SteriWare® Sample Spoons, Disposable
Supplier: SAMPLING SYSTEMS LTD
Jump to:
About this item
These disposable, sterile sample spoons are ideal for dispensing and sampling small quantities. Manufactured from food grade polystyrene (PS) or polyproylene (PP).
- Moulded and packed in a cleanroom
- Available in white, red and blue
- Made from FDA and EU conforming polymers
- BSE/TSE-free
- Available as gamma irradiated sterile (SAL 10⁻⁶)
- Cross-contamination risk is eliminated - the device can be used straight from the bag
- No cleaning is required before or after sampling
Full batch traceability.
Packaging: Individually bagged.
7 Options Available Below
Product Details & Documents
These disposable, sterile sample spoons are ideal for dispensing and sampling small quantities. Manufactured from food grade polystyrene (PS) or polyproylene (PP).
- Moulded and packed in a cleanroom
- Available in white, red and blue
- Made from FDA and EU conforming polymers
- BSE/TSE-free
- Available as gamma irradiated sterile (SAL 10⁻⁶)
- Cross-contamination risk is eliminated - the device can be used straight from the bag
- No cleaning is required before or after sampling
Full batch traceability.
Packaging: Individually bagged.
Product Family Options
Product Information
- LengthMaterialCapacityAvailabilityPrice
- 77577-012White, non sterile, spoon size: 26×25 mmWhite, non sterile, spoon size: 26×25 mm173 mmPS3 mlDiscontinued-Supplier Number: 8088A-03
- 77577-014White, sterile, spoon size: 26×25 mmWhite, sterile, spoon size: 26×25 mm173 mmPS3 mlDiscontinued-Supplier Number: 8088A-03S
- 77577-016White, non sterile, spoon size: 48×35 mmWhite, non sterile, spoon size: 48×35 mm185 mmPS10 mlDiscontinued-Supplier Number: 8088A-10
- 77577-018White, sterile, spoon size: 48×35 mmWhite, sterile, spoon size: 48×35 mm185 mmPS10 mlDiscontinued-Supplier Number: 8088A-10S
- 77577-020Blue, non sterile, spoon size: 48×35 mmBlue, non sterile, spoon size: 48×35 mm185 mmPP10 mlDiscontinued-Supplier Number: 8088B-10
- 77577-022Blue, sterile, spoon size: 48×35 mmBlue, sterile, spoon size: 48×35 mm185 mmPP10 mlDiscontinued-Supplier Number: 8088B-10S
- 77577-024Red, sterile, spoon size: 48×35 mmRed, sterile, spoon size: 48×35 mm185 mmPS10 mlDiscontinued-Supplier Number: 8088R-10S
- 78117-070Blue, sterile, spoon size: 48×35 mmSupplier Number: 8088B-10SSpecifications:New ProductNew Product
- 78117-010White, non sterile, spoon size: 26×25 mmSupplier Number: 8088A-03Specifications:New ProductNew Product
- 78117-033White, sterile, spoon size: 26×25 mmSupplier Number: 8088A-03SSpecifications:New ProductNew Product
- 78117-016White, non sterile, spoon size: 48×35 mmSupplier Number: 8088A-10Specifications:New ProductNew Product
- 78117-027White, sterile, spoon size: 48×35 mmSupplier Number: 8088A-10SSpecifications:New ProductNew Product
- 78117-040Blue, non sterile, spoon size: 48×35 mmSupplier Number: 8088B-10Specifications:New ProductNew Product
- 78117-003Red, sterile, spoon size: 48×35 mmSupplier Number: 8088R-10SSpecifications:New ProductNew Product
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



