Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Micro Spatula

Micro Spatula

Micro spatula, 173 mm, 40 mm, 12 mm
Catalog # 77577-632
Supplier #:  A106-20
Micro Spatula
Catalog # 77577-632
Micro Spatula
Micro Spatula

Micro spatula, 173 mm, 40 mm, 12 mm

Price
$64.70
Log in for availability
Each
Product Details & Documents

Designed for measuring and sampling small amounts of powder.

  • Ideal for surface sampling and dispensing small quantities
  • Crevice-free and easily cleaned
  • Available from stock
  • Fast delivery

High-quality micro spatulas are excellent for a variety of applications, such as measuring, sampling, or dispensing small quantities of powder, granule, and cream. They are crevice-free and therefore easily cleaned.

Specifications
  • Description:
    Micro spatula
  • Length:
    173 mm
  • Blade length:
    40 mm
  • Blade width:
    12 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.