Sieving Tool
77578-028
New Product
- Description:Sieving tool
- Cat. No.:77578-028
This stainless steel sieving tool is ideal for pushing powders through mesh screens. The heavy base can be used to help break down small lumps and agglomerates.
- 316L Stainless steel
- Radiused corners
- Crevice free construction
- Satin finish
- Robust handle (150 mm length)
Overall height: 160 mm
Base (Ø×H):120×10 mm
Weight: 1.13 kg