Snapper Sediment Samplers
'Snapper' sediment sampler, Stainless steel 304, 250 ml
Catalog # 77576-482
Supplier: SAMPLING SYSTEMS LTD
Supplier #: 5061A-250
Jump to:
Product Details & Documents
Snapper sediment sampler for taking environmental samples.
- Great for sampling in lakes, rivers or ponds
- The sampler attaches to the lightweigh, robust telescopic rods
- Made from 304 stainless steel
The Snapper sediment sampler by Sampling Systems is perfect for taking samples of earth, silt and small stones in a variety of different environmental settings such as rivers, lakes and ponds. The snapper can be used in conjunction with the telescopic rods and the spring load mechanism closes when it hits firm ground or is given a sharp jolt on the handle.
Specifications
- Capacity:250 ml
- Description:'Snapper' sediment sampler
- Material:Stainless steel 304