ULTRA Palette Knives, USP Class VI, Double-Bagged
Catalog # 77577-584
Supplier: SAMPLING SYSTEMS LTD
New Product
Specifications
- Sterility:+
- Length:310 mm
- Cat. No.:77577-584
- Blade length:200 mm
- Blade width:45 mm
Specifications
About this item
The double bagged palette knives are made from high quality USP class VI HDPE. A box liner is also used giving a third layer of protection.
- Double-bagged
- Produced in Class 100,000 cleanroom, packed in Class 10,000 cleanroom
- 200 mm blade
- Ergonomic handle
The palette knives all have an ergonomic handle and are designed to flex. Designed to be used straight from the bag.
This range is ideal for demanding applications such as GMP, vaccine and cleanroom manufacturing.
Certifications: USP Class VI Medical grade polymer is FDA and EC compliant, tested to USP661.
Packaging: Supplied in a lined box.