Scorpion Scoop Eco Powder Scoop
Catalog # 77577-868
Supplier: SAMPLING SYSTEMS LTD
New Product
Specifications
- Sterility:-
- Width:120 mm
- Capacity:1000 ml
- Length:232 mm
- Cat. No.:77577-868
Specifications
About this item
The Scorpion Scoop Eco is a stainless steel powder scoop that is ideal for general industrial use.
- Light duty design
- Spot welded with a satin finish
- Perfect for non hygienic applications
The Scorpion Scoop Eco is a light duty version of our Scorpion PharmaScoop. The handle on top makes scooping powder easy, similar to a traditional flour scoop.
The Scorpion Scoop Eco has a spot welded construction, this means that it is not suitable for hygienic applications in the pharmaceutical and food industries. For hygienic applications please choose a scoop from our PharmaScoop range.