Order Entry
Puerto Rico
ContactUsLinkComponent
Ladles, USP Class VI, Double-Bagged, ULTRA
Ladles, USP Class VI, Double-Bagged, ULTRA
Catalog # 77577-576
New Product
undefined
Ladles, USP Class VI, Double-Bagged, ULTRA
Catalog # 77577-576
Supplier Number:  9053H-50S
New Product

Specifications

  • Sterility:
    +
  • Capacity:
    50 ml
  • Length:
    260 mm
  • Cat. No.:
    77577-576

Specifications

About this item

These sterile HDPE ladles are great for taking fast liquid samples. The entire range have a slim line design so they can work through 2" bungs. They are commonly used for taking liquid samples from tubs, containers, bins etc.

  • Double-bagged
  • Produced in Class 100,000 cleanroom, packed in Class 10,000 cleanroom

The ladles are supplied double bagged as part of our SteriWare Ultra range. The box is also lined with a further bag for extra protection.

Certifications: USP Class VI Medical grade polymer is FDA and EC compliant, tested to USP661. Certified BSE/TSE free.
Packaging: Supplied in a lined box.