PharmaScoop® Scoops, Long Handled
77577-908
New Product
- Width:110 mm
- Capacity:1000 ml
- Length:835 mm
- Cat. No.:77577-908
The long handled PharmaScoop made from 316 stainless steel is ideal for use with large containers.
- 600 mm long handle allows the operator to safely reach deep into containers.
- Crevice-free
- Radiused corners for easy cleaning
- GMP correct
- BSE/TSE-free
Body length: 235 mm
Handle length: 600 mm