Order Entry
Puerto Rico
ContactUsLinkComponent
UA Labels 'Not for human use'
UA Labels 'Not for human use'
Catalog # 77577-178
New Product
undefined
UA Labels 'Not for human use'
Catalog # 77577-178
Supplier Number:  8220A-54
New Product

Specifications

  • Description:
    UA labels 'Not for human use'
  • Length:
    95 mm
  • Cat. No.:
    77577-178
  • Packaging:
    500/roll
  • Width:
    95 mm

Specifications

About this item

Ultra-adhesive labels offer a wide range of uses.

  • Incorporates a write-on paper front
  • High strength, ultra-adhesive for a range of surfaces
  • Perfect for dusty surfaces
  • Ideal for sealing holes in bags

Ultra-adhesive labels provide a stronger hermetic barrier and can be used for a wide range of applications. The high strength adhesive used means these labels will even stick on very dusty surfaces.