Containers with Sloping Base
Supplier: SAMPLING SYSTEMS LTD
Jump to:
About this item
These drums which incorporate a sloping base allow the container to drain completely.
- Made from 316L stainless steel
- Includes lid, clamp and silicone seal
- Other seals available
- Ferrule for easy emptying
- Handles enable easy transportation
The Sampling Systems range of containers with sloping base ensures that material can be completely drained from within and include a ferrule at the base for easy emptying. They have a mirror polish finish for easy cleaning.
6 Options Available Below
Product Details & Documents
These drums which incorporate a sloping base allow the container to drain completely.
- Made from 316L stainless steel
- Includes lid, clamp and silicone seal
- Other seals available
- Ferrule for easy emptying
- Handles enable easy transportation
The Sampling Systems range of containers with sloping base ensures that material can be completely drained from within and include a ferrule at the base for easy emptying. They have a mirror polish finish for easy cleaning.
Product Family Options
Product Information
- CapacityMaterialAvailabilityPrice
- 77578-064Container with sloping baseSupplier Number: A616-100Specifications:
More
Specifications
Cat. No.77578-064 - 77578-066Container with sloping baseSupplier Number: A616-200Specifications:
More
Specifications
Cat. No.77578-066 - 77578-068Container with sloping baseSupplier Number: A616-50Specifications:
More
Specifications
Cat. No.77578-068 - 77577-70090° bendSupplier Number: A136-10BSpecifications:
More
Specifications
Cat. No.77577-700 - 77577-694Hygienic valve kit with EPDM sealsSupplier Number: A136-01ASpecifications:
More
Specifications
Cat. No.77577-694 - 77577-696Hygienic valve kit with silicone sealsSupplier Number: A136-01SSpecifications:
More
Specifications
Cat. No.77577-696
Accessories
Product Information
- Catalog #AvailabilityPrice
- Spare clamp 1"
Product Information
- Catalog #AvailabilityPrice
- EPDM gasket 1" (BS4825-3)
Product Information
- Catalog #AvailabilityPrice
- Spare ferrule 1" (BS4825-3)
Product Information
- Catalog #AvailabilityPrice
- Silicone gasket 1" (BS4825-3)



