X-ray and Metal Detectable Liquid Funnels
Catalog # 77578-208
Supplier: SAMPLING SYSTEMS LTD
New Product
Specifications
- Description:Disposable funnel, blue
- Length:105 mm
- Environmentally Preferable:
- Cat. No.:77578-208
- Top I.D.:100 mm
Specifications
About this item
These X-ray and metal detectable liquid funnels are perfect for use in the laboratory and production. These funnels are made from a special grade of PP that can be detected. The bright blue colour also means that they can be easily seen if left in the material in line with HACCP guidelines.
- Robust PP construction, provides excellent chemical resistance to many products
- Full batch traceability
- Easy to use
To ensure the cleanliness of the funnels, they are manufactured and packed in a cleanroom. They can be used as a single use disposable product straight from the bag or reused.
Certifications: These PP funnels conform to all the latest standards including FDA 177.1520, EU 10/2011, EC 1935/2004 and are BSE/TSE free. Batch certificates are available.
Packaging: Supplied individually bagged.