Order Entry
Puerto Rico
ContactUsLinkComponent
Xylemin dihydrochloride ≥98.0% (by titrimetric analysis)
Irritant
Xylemin dihydrochloride ≥98.0% (by titrimetric analysis)
Supplier:  TCI America
New Product
Certificates
Irritant
Xylemin dihydrochloride ≥98.0% (by titrimetric analysis)
Supplier:  TCI America
New Product

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • Appearance:
    White to Almost white powder to crystal
  • Purity (Argentmetric Titration):
    min. 98.0 %
  • Purity (with Total Nitrogen):
    min. 96.0 %

Specification Test Results