Order Entry
Puerto Rico
ContactUsLinkComponent
Lead(II) bromide, low water content ≥98.0% (by titrimetric analysis) for perovskite precursor
Toxic
Health
Environment
Lead(II) bromide, low water content ≥98.0% (by titrimetric analysis) for perovskite precursor
Supplier:  TCI America
New Product
Certificates
Toxic
Health
Environment
Lead(II) bromide, low water content ≥98.0% (by titrimetric analysis) for perovskite precursor
Supplier:  TCI America
New Product

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • Appearance:
    White to Almost white powder to crystal
  • Purity (Chelometric Titration):
    min. 98.0 %
  • Purity (Trace metal basis):
    min. 99.9 %
  • Solubility in DMF:DMSO (1:1) (com.):
    very faint turbidity
  • Water:
    max. 100 ppm

Specification Test Results