Order Entry
Puerto Rico
ContactUsLinkComponent
Hand Sink with Pedestal Base Unit, Advance Tabco®
Hand Sink with Pedestal Base Unit, Advance Tabco®
Catalog # 58003-102
Supplier:  Advance Tabco
undefined
Hand Sink with Pedestal Base Unit, Advance Tabco®
Catalog # 58003-102
Supplier:  Advance Tabco
Supplier Number:  7-PS-90

Specifications

  • Bowl dimensions:
    14×10×5"
  • Width:
    38.7 cm (15¼")
  • Description:
    Hand sink, pedestal mounted base
  • Height:
    42"
  • Length:
    17¼"
  • Cat. No.:
    58003-102
  • Supplier no.:
    7-PS-90

Specifications

About this item

Hand Sink is constructed of one-piece construction of 20 gauge, type 304 series stainless steel.

It features deep drawn bowl design for increased capacity. Unit is flush-to-wall and comes with a soap and paper towel dispenser, pedal valves with easy access design, basket drain, wall bracket, NSF, cCSAus and a splash mounted gooseneck faucet.