Stainless Steel Hand Sink, Advance Tabco®
58003-100
- Bowl dimensions:14×10×5"
- Cat. No.:58003-100
- Supplier no.:7-PS-50
Made of heavy gauge, type 304 stainless steel.
- The hand sink bowl features a deep drawn rectangular design for increased capacity
- Fabricated with one-piece
Die formed countertop edge has a 1.0 cm (³/₈") no-drip offset.
: Unit comes with P-trap, lever operated drain with plastic overflow tube, and 10.2 cm (4") spread gooseneck faucet.