Order Entry
Puerto Rico
ContactUsLinkComponent
 
Pipette Filler Stand, IBI Scientific
  95025-248
undefined
Pipette Filler Stand, IBI Scientific
  95025-248
 :  PR-10

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

 

  • Dimensions:
    14W x 14D x 24.1H cm (51/2 x 51/2 x 91/2")
  • Cat. No.:
    95025-248
  • Supplier no.:
    PR-10

 

 

This stand is constructed of heavy-duty 6mm (1/4") acrylic

The 2.5cm (1") diameter hole accommodates most pipette fillers. Skid-proof rubber feet.