Order Entry
United States
ContactUsLinkComponent
Kodak Photo ID Color Ribbon Kit, Essendant
Kodak Photo ID Color Ribbon Kit, Essendant
Catalog # 77531-642
New Product
Kodak Photo ID Color Ribbon Kit, Essendant
Catalog # 77531-642
Supplier Number:  SRX653619
New Product

Specifications

  • Color:
    Black, cyan, magenta, yellow
  • Description:
    Kodak photo ID color ribbon kit, 10.00×14.00×5.00" (W×H×D), 2.000 lbs.
  • Environmentally Preferable:
  • Cat. No.:
    77531-642

Specifications

About this item

This all-in-one consumable package from Kodak includes a 100 print-yield YMCKO color ribbon and 100 PVC glossy white cards, with an easy-to-install design that ensures perfect results every time.

  • Compatible with KODAK ID100S and ID200S printers
  • With the use of Kodak's genuine color ribbons, the printers will produce the highest standard in image quality
  • OEM compatible

Create full-color images with up to 16.7 million colors using the primary colors of yellow, magenta and cyan.

Ribbon type: MCKO color
Material: Plastic
Printing type: Thermal

Delivery: This easy-loading Kodak photo ID printer color ribbon and 100 cards kit includes one color ribbon for 100 prints and 100 blank ID cards.