Socorex™ Stepper™ 411 Repeater Pipette, DWK Life Sciences
Catalog # 80078-646
Supplier: Avantor
Small Business Enterprise
Specifications
- Description:Step-Pette repeating pipettor pack ( 3 color coded selector buttons, adapter, Ecostep™ syringe samples)
- Cat. No.:80078-646
- Supplier no.:851601
Specifications
About this item
Pipettor accurately dispenses a sample volume repetitively.
Simply insert syringe, raise piston to fill, dial volume desired, and press trigger to dispense up to 74 times without refilling. Disposable syringes eliminate cross-contamination. Color-coded knobs show the number of steps that can be completed for selected sample volume. A safety lock on the trigger stops dispensing if insufficient liquid remains in the syringe. Easy volume adjustment. Comfortable grip. Trigger dispenses by a simple squeeze of the hand. Accuracy and reproducibility: ±1%.
Ordering information: Supplied with adapter for the 37.5 ml syringes and sample syringes.