KONTES® Kuderna-Danish Concentrators, Ungraduated, Kimble Chase
Catalog # KT570010-0250
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Capacity:250 ml
- Description:Concentrator
- Cat. No.:KT570010-0250
- Tube capacity:10 ml
- Supplier no.:570010-0250
Specifications
About this item
Developed for the concentration of trace amounts of sample dissolved in organic solvents
Preparation involves filling the flask between 40 to 60% of capacity. To prevent sample loss initially, the column should be pre-wet with about 1ml of the solvent used in the concentration. Column is designed to speed evaporation with reduced hold-up.
Charged assembly should be placed over a vigorously boiling water bath. Water level should be maintained just below the lower [ST] joint and the apparatus mounted so that the lower rounded surface of the flask is bathed in steam.
Note: If solvent is allowed to escape, the entire assembly should be set up in a hood.
Useful in sample preparation before analysis with solvents such as petroleum ether or hexane.
Ordering information: Complete model includes a three-chamber column, appropriate size flask, ungraduated concentrator tube, and one polyacetal clamp.