Order Entry
Puerto Rico
ContactUsLinkComponent
ART® 50U Self-Sealing Barrier Pipette Tips, Molecular BioProducts
ART® 50U Self-Sealing Barrier Pipette Tips, Molecular BioProducts
Catalog # 46600-024
Supplier:  Thermo Scientific
   Low Manufacturing Impact
undefined
ART® 50U Self-Sealing Barrier Pipette Tips, Molecular BioProducts
Catalog # 46600-024
Supplier:  Thermo Scientific
Supplier Number:  2780
   Low Manufacturing Impact

Specifications

  • Volume:
    0.5 - 50 µL
  • Length:
    5.1 cm (2")
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental Certification:
    ISO14001 (Certificate Registration No. EMS 752603)
  • Cat. No.:
    46600-024
  • Supplier no.:
    2780

Specifications

About this item

Tips ensure 100% protection against aerosol and liquid contamination.

  • Pre-sterilized

These tips feature the universal SoftFit™ design to fit most 50 µl multichannel pipettors. The ART® barrier traps contaminants, keeping them out of pipettors and samples. This also protects the sensitive inner components of the pipettor, prolonging pipettor life. ART® tips are ideal for nucleic amplification procedures, pipetting of radioactive samples, or any application where critical sample handling is required. Tips are compatible with Eppendorf®, Finnpipette®, Pipetman®, and Rainin® series pipettors.

Certifications: Certified RNase-, DNase-, DNA-, and pyrogen-free.
Packaging: Sterile tips are packaged 96/tray, 10 trays per pack.