Order Entry
Puerto Rico
ContactUsLinkComponent
Ammonium Ion Selective Combination Electrode, Beckman Coulter®
Ammonium Ion Selective Combination Electrode, Beckman Coulter®
Catalog # BK511142
Supplier:  Beckman Coulter
Product available on GSA Advantage®
undefined
Ammonium Ion Selective Combination Electrode, Beckman Coulter®
Catalog # BK511142
Supplier:  Beckman Coulter
Supplier Number:  511142
Product available on GSA Advantage®

Specifications

  • Temperature range:
    0...50 °C
  • Length:
    140 mm
  • Ø:
    12 mm
  • Cat. No.:
    BK511142
  • Sensor:
    Polymer membrane
  • Fill solution:
    BK511177
  • Standard solution:
    BK511182
  • Ion:
    Ammonium
  • ISA/TISAB:
    BK511192
  • Supplier no.:
    511142

Specifications

About this item

This combination electrode comes with a protective epoxy body and develops a potential at the membrane surface that is related to the specific ion.

  • Application: Developing Potential at the Membrane Surface
  • Refillable Epoxy Body Construction
  • Filling Solution (15 mL)
  • One-Meter Cable with BNC Connector
  • Polymer Membrane Sensor

It is supplied with an attached, one-meter cable with BNC connector and 15 mL of filling solution.

Length/useable length: 140/95 mm