InLab® 413 Open Junction Combination pH Electrode, METTLER TOLEDO®
11278-740
Product available on GSA Advantage®
- Ø:12 mm
- Temperature range:0...100 °C
- Length:120 mm
- Cat. No.:11278-740
- pH range:0 - 14
- Cable length:1 m
- Supplier no.:52000379
Ideal for a wide range of applications including emulsions, suspensions, effluent water, and solutions containing proteins and sulfides.
- Integrated temperature sensor
- Fixed cable
- BNC/Cinch connector
- Solid polymeric electrolyte
- No junction required
- PEEK™ shaft
- High chemical resistance
- ARGENTHAL™ reference system
With integrated temperature sensor, fixed cable, and BNC/Cinch connector. Solid polymeric electrolyte requires no junction at all. High-grade plastic (PEEK™) shaft offers high level of chemical resistance and robustness. The ARGENTHAL™ reference system improves service life and measurement accuracy at differing sample temperatures.
: Electrode meets IP67 specifications, allowing the sensor to be immersed in water to a depth of 1m for one hour without any water incursion.