VWR® Freezer Thermometer –100 °C, Platinum
36934-160
- Temperature Range:–99.9… 199.9 °C (–148…392 °F)
- Description:Platinum Freezer Thermometer
- Temperature Accuracy:±2 °C
- Temperature Resolution:0.1°
- Probe Cable Length:3 m
- W×D×H:7×1.9×10.8 cm (2.75×0.75×4.25")
- Probe:L×dia:12.7 x 0.3 cm (5 x 1/8")
- Cat. No.:36934-160
- Range:–99.9...199.9 °C (–148...392 °F)
Thermometer accurately monitors temperatures in freezers, water baths, heating blocks, incubators, and refrigerators.
- Traceable®
- Does not affect seal of closed doors
- Fast-response probe
- Designed for use with liquids, air/gas, and frozen material
A 3m (10') ultra-thin ribbon micro-cable permits freezer doors to close on it without affecting the seal. The fast-response, 100Ω platinum probe is designed for use with liquids, air/gas, and frozen material.
: A serial-numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate traceability to standards provided by the National Institute of Standards and Technology.
: Supplied with adjustable probe holder, pre-cut Velcro® squares, magnetic strips, chemical-resistant carrying case, and 9V alkaline battery.