Infecon® 5500 Insulated Infectious Substance/Diagnostic Specimen Shipper, Com-Pac
Catalog # 11217-082
Supplier: Com-Pac
Specifications
- Cat. No.:11217-082
- Interior dimensions:24L×19W×24H cm (91/2×71/2×91/2")
- Ext. dimensions:33L×27.3W×33H cm (13×103/4×13")
- Supplier no.:INF-5500
Specifications
About this item
For shipping infectious substances packed in dry ice.
Complies with all applicable UN regulations, DOT regulations, and ICAO/IATA Packing Instruction 602 and 904.
Temperature protection exceeds 100 hours with 7.2kg (16lbs.) of dry ice. Shipper includes a liquid-tight, transparent, 1L (0.26gal.) pressure vessel that can withstand up to 95kPa of pressure, a 100mL (3.4oz.) absorbent sheet, and a compartmental bubble pouch. Reusable system is ready for shipment with all required labels and markings.